Motion
DFST-80-40-DL-Y4-A-G2

FESTO CORPORATION
DFST-80-40-DL-Y4-A-G2

DFST-80-40-DL-Y4-A-G2 Stopper Cylinder
Mi Item #11525134
MFR #DFST-80-40-DL-Y4-A-G2
Price$2,059.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFST-80-40-DL-Y4-A-G2

DFST-80-40-DL-Y4-A-G2 Stopper Cylinder
Mi Item #11525134
MFR #DFST-80-40-DL-Y4-A-G2

Mfr description
8089688 STOPPER CYLINDER DFST-80-40-DL-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,059.88/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    80-40-DL-Y4-A-G2
  • Guide Type
    Stopper
  • Magnet
    With Magnet
  • Maximum Applied Force
    6000 N
  • Options Included
    Position Sensing
  • Product Type
    Stopper Air Cylinders
  • Series
    DFST
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)