Motion
DFST-32-20-Y4-A-G2

FESTO CORPORATION
DFST-32-20-Y4-A-G2

DFST-32-20-Y4-A-G2 Stopper Cylinder
Mi Item #11525180
MFR #DFST-32-20-Y4-A-G2
Price$858.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFST-32-20-Y4-A-G2

DFST-32-20-Y4-A-G2 Stopper Cylinder
Mi Item #11525180
MFR #DFST-32-20-Y4-A-G2

Mfr description
8093003 STOPPER CYLINDER DFST-32-20-Y4-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$858.55/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    Y4-A-G2
  • Guide Type
    Stopper
  • Magnet
    With Magnet
  • Maximum Applied Force
    1000 N
  • Options Included
    Position Sensing
  • Product Type
    Stopper Air Cylinders
  • Series
    DFST
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)