Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cylinder StyleStopper
- Cylinder SuffixY4-A-S-G2
- Product TypeStopper Air Cylinders
- SeriesDFST
- TypeStopper Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)