Specifications
Details
- Cylinder Application TypePneumatic Cylinder
- Hardware TypeClevis Flange
- MaterialDie-Cast Zinc
- Mounting TypeClevis
- Replacement Part TypeClevis Flange
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)