Motion
EGZ-10-10
EGZ-10-10 Cartridge Cylinder
Mi Item #11526037
MFR #EGZ-10-10
Price$118.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EGZ-10-10 Cartridge Cylinder
Mi Item #11526037
MFR #EGZ-10-10

Mfr description
15037 CARTRIDGE CYLINDER EGZ-10-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.24/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Single Acting
  • Adjuster Option
    Non Cushioned
  • Body Type
    Cartridge
  • Cushion Type
    No Cushion
  • Cylinder Style
    Cartridge
  • Maximum Applied Force
    42 N
  • Piping Type
    Cartridge
  • Piston Action
    Single-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    EGZ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)