Specifications
Dimensions
- Overall Length158 mm
Details
- Manufacturer Catalog
- Max Operating Temperature212 °F
- Min Operating Temperature14 °F
- SeriesMFM
- Valve Bypass Cracking Pressure43.5 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)