Motion
CDLA2D100-125-E-M9BZ-XC22

SMC CORP OF AMERICA
CDLA2D100-125-E-M9BZ-XC22

CDLA2D100-125-E-M9BZ-XC22
MI ITEM #11526595
MFR #CDLA2D100-125-E-M9BZ-XC22
Price$1,405.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2D100-125-E-M9BZ-XC22

CDLA2D100-125-E-M9BZ-XC22
MI ITEM #11526595
MFR #CDLA2D100-125-E-M9BZ-XC22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,405.98/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC22
  • Lock Type
    Fine Lock
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Tie-Rod

Overview

Mfr description
CDLA2D100-125-E-M9BZ-XC22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought