Motion
600580420

METABO CORP
600580420

BE 75-16 1/2 High Torque Drill - 0-650 RPM - 6.
MI ITEM #11526710
MFR #600580420
Price$350.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
600580420

BE 75-16 1/2 High Torque Drill - 0-650 RPM - 6.
MI ITEM #11526710
MFR #600580420

Mfr description
600580420 1/2" - 0-650RPM - 6.7 AMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.27/each

Specifications

Details

  • Drilling Capacity Wood
    2.0000 in
  • Max Rpm
    350 rpm
  • Maximum Speed
    350 rpm
  • Maximum Torque
    664
  • No Load Speed
    0 to 600 rpm
  • Power Rating
    750 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)