1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
METABO CORP
602325890
Cordless Drill Driver - 15 to 13 mm Chuck Size
Mi Item #
11526775
MFR #
602325890
Price
$170.53
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Drill Drivers
METABO CORP 602325890
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
METABO CORP
602325890
Cordless Drill Driver - 15 to 13 mm Chuck Size
Mi Item #
11526775
MFR #
602325890
Mfr description
602325890 18V BRUSHLESS DRILL/DRIVER BAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$170
.53
/each
Add to Cart
Specifications
Dimensions
Chuck Size
15 to 13 mm
Details
Battery Voltage
18 V
Maximum Torque
301, 663.8, 34 N-m, 75 N-m
No Load Speed
0 to 600 rpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items