Motion
616782000

METABO CORP
616782000

Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 12225 rpm
Mi Item #11526845
MFR #616782000
Price$4.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
616782000

Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 12225 rpm
Mi Item #11526845
MFR #616782000

Mfr description
616782000 7" X 1/4" X 7/8" - A24R ORIGIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.44/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    10
  • Disc Diameter
    7 in
  • Face Rim Width
    1/4 in
  • Hole Size
    7/8 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Aluminum Oxide General Purpose Wheel For Grinding Steel And Other Ferrous Metals In Normal Working Conditions, High Stock Removal, Long Wheel Life
  • Application
    Grinding, General Purpose
  • Arbor Type
    Type 27
  • Form Type
    Type 27
  • Grade
    R
  • Grit Grade
    R
  • Grit Number
    24
  • Material
    Zirconia Alumina
  • Max Rpm
    12225 rpm
  • Specification
    A24R Type 27
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)