1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
METABO CORP
625349000
Power Tool Rechargeable Battery - 12 V Nominal Voltage, 4 Ah
MI ITEM #
11527102
MFR #
625349000
Price
$90.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Rechargeable Batteries
METABO CORP 625349000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
METABO CORP
625349000
Power Tool Rechargeable Battery - 12 V Nominal Voltage, 4 Ah
MI ITEM #
11527102
MFR #
625349000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$90.48
/each
Qty
Add to Cart
Specifications
Dimensions
Tool Weight
320 g
Weight
320 g
Details
Amp Hour
4 Ah
Battery Capacity
4 Ah
Battery Voltage
12 V
Nominal Voltage
12 V
Product Types
Lihd Battery
Overview
Mfr description
625349000 12V LIHD BATTERY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought