Motion
625406000

METABO CORP
625406000

Power Tool Rechargeable Battery - 12 V Nominal Voltage, 2 Ah
Mi Item #11527105
MFR #625406000
Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
625406000

Power Tool Rechargeable Battery - 12 V Nominal Voltage, 2 Ah
Mi Item #11527105
MFR #625406000

Mfr description
625406000 12V BATTERY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.57/each

Specifications

Dimensions

  • Tool Weight
    230 g
  • Weight
    230 g

Details

  • Amp Hour
    2 Ah
  • Battery Capacity
    2 Ah
  • Battery Voltage
    12 V
  • Nominal Voltage
    12 V
  • Product Types
    Lipower Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)