Motion
626429000

METABO CORP
626429000

Band Saw Blade - Carbon Steel Material, 32.8740 in, 835 mm Length, 0.5120 in, 13 mm Width, 14/18 Tpi TPI
Mi Item #11527237
MFR #626429000
Price$35.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
626429000

Band Saw Blade - Carbon Steel Material, 32.8740 in, 835 mm Length, 0.5120 in, 13 mm Width, 14/18 Tpi TPI
Mi Item #11527237
MFR #626429000

Mfr description
626429000 MBS 18 LTX 2.5, 14/18 TPI, 2PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.01/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    32.8740 in, 835 mm
  • Width  
    0.5120 in, 13 mm

Details

  • Additional Details
    Tooth Form, Induction hardened teeth, Material suitability, Metal, profiles, Plastics, foamed materials
  • Back Material
    Carbon Steel
  • Blade Type
    Carbon Steel
  • Brand Compatibilty
    Metabo
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    Carbon Steel
  • For Use On
    Metal
  • Includes
    2 Blades
  • Material Grade
    Carbon Steel
  • Set or Individual
    Set
  • Tooth Form
    Variable
  • Tpi
    14/18 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)