Motion
626463000

METABO CORP
626463000

Flap Disc - Type 29, 125 mm Disc Diameter, 0.8750 in Center Hole, 60 Grit, 12200 rpm
Mi Item #11527241
MFR #626463000
Price$8.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
626463000

Flap Disc - Type 29, 125 mm Disc Diameter, 0.8750 in Center Hole, 60 Grit, 12200 rpm
Mi Item #11527241
MFR #626463000

Mfr description
626463000 5" X 7/8" P60 ZIRCONIA CONVEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.83/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    125 mm

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Fillet Welds, Stainless Steel, Steel, Surface Grinding
  • Arbor Type
    Non-Threaded
  • Flap Disc Type
    Type 29
  • For Use With
    Angle Grinder
  • Form Material
    Zirconia Alumina
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    626463000
  • Max Rpm
    12200 rpm
  • Package Qty
    10
  • Series
    Flexiamant Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)