Motion
629435000

METABO CORP
629435000

Flap Disc - Type 29, 7.0000 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 8500 rpm
Mi Item #11527347
MFR #629435000
Price$15.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
629435000

Flap Disc - Type 29, 7.0000 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 8500 rpm
Mi Item #11527347
MFR #629435000

Mfr description
629435000 7" CERAMIC FLAPPER 60 5/8"-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.06/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    7.0000 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Stainless steel, Hardened metals, High tensile alloys
  • Arbor Type
    Threaded
  • Backing Material
    Fiberglass
  • Flap Disc Type
    Type 29
  • Form Material
    Ceramic Cloth
  • Grit Number
    60
  • Manufacturer Stock Number
    629435000
  • Max Rpm
    8500 rpm
  • Series
    Ceramic Flappers
  • Substrate
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)