Motion
629442000

METABO CORP
629442000

Flap Disc - Type 29, 5.0000 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 12200 rpm
Mi Item #11527354
MFR #629442000
Price$6.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
629442000

Flap Disc - Type 29, 5.0000 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 12200 rpm
Mi Item #11527354
MFR #629442000

Mfr description
629442000 5" CERAMIC FLAPPER 80 7/8 T29
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.42/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Hardened metals, Stainless steel, High tensile alloys
  • Arbor Type
    Non-Threaded
  • Backing Material
    Fiberglass
  • Flap Disc Type
    Type 29
  • For Use With
    Angle Grinder
  • Form Material
    Ceramic Cloth
  • Grit Number
    80
  • Manufacturer Stock Number
    629442000
  • Max Rpm
    12200 rpm
  • Series
    Ceramic Flappers
  • Substrate
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)