Motion
629458000

METABO CORP
629458000

Flap Disc - Type 29, 5.0000 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 12200 rpm
Mi Item #11527370
MFR #629458000
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
629458000

Flap Disc - Type 29, 5.0000 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 12200 rpm
Mi Item #11527370
MFR #629458000

Mfr description
629458000 5" CERAMIC FLAPPER 40 5/8"-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Ceramic, Hastalloys, Hardened metals, Inconels, Stainless steel, Titanium, Heat sensitive material, High tensile alloys
  • Arbor Type
    Threaded
  • Backing Material
    Plastic
  • Flap Disc Type
    Type 29
  • Grit Number
    40
  • Manufacturer Stock Number
    629458000
  • Max Rpm
    12200 rpm
  • Series
    Ceramic Flappers Trimmable
  • Substrate
    Plastic
  • Trimmable
    Trimmable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)