Motion
629490000

METABO CORP
629490000

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 13300 rpm
Mi Item #11527401
MFR #629490000
Price$4.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
629490000

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 13300 rpm
Mi Item #11527401
MFR #629490000

Mfr description
629490000 4 1/2" FLAPPER PLUS JUMBO 40 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.86/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Stainless, Steel
  • Arbor Type
    Non-Threaded
  • Backing Material
    Fiberglass
  • Flap Disc Type
    Type 27
  • For Use With
    Angle Grinder
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    40
  • Manufacturer Stock Number
    629490000
  • Max Rpm
    13300 rpm
  • Series
    Flapper Plus JUMBO
  • Substrate
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)