Motion
629501000

METABO CORP
629501000

Flap Disc - Type 27, 6.0000 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 10200 rpm
Mi Item #11527409
MFR #629501000
Price$8.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
629501000

Flap Disc - Type 27, 6.0000 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 10200 rpm
Mi Item #11527409
MFR #629501000

Mfr description
629501000 6" CERAMIC FLAPPER 80 7/8 T27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.51/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Hardened metals, High tensile alloys, Stainless steel
  • Arbor Type
    Non-Threaded
  • Backing Material
    Fiberglass
  • Flap Disc Type
    Type 27
  • For Use With
    Angle Grinder
  • Form Material
    Ceramic Cloth
  • Grit Number
    80
  • Manufacturer Stock Number
    629501000
  • Max Rpm
    10200 rpm
  • Series
    Ceramic Flappers
  • Substrate
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)