1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
METABO CORP
631488000
Reciprocating Saw Blade Set - Carbon Steel Cutting Material
Mi Item #
11527520
MFR #
631488000
Price
$28.54
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
METABO CORP 631488000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
METABO CORP
631488000
Reciprocating Saw Blade Set - Carbon Steel Cutting Material
Mi Item #
11527520
MFR #
631488000
Mfr description
631488000 9" .060 5TPI RECIP BLADE PK/5
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$28
.54
/each
Add to Cart
Specifications
Dimensions
Length
9.5000 in
Thickness
1.50 mm
Details
Cutting Material
Carbon Steel
Finish Coating
HCS
Material Cut
Metal, Wood
Tpi
5
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items