Motion
655138000

METABO CORP
655138000

Cup Brush - Stainless Steel Material, 4.0000 in Diam., 5/8-11 Thread Mount, 5/8 in - 11 Arbor Size
MI ITEM #11527614
MFR #655138000
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655138000

Cup Brush - Stainless Steel Material, 4.0000 in Diam., 5/8-11 Thread Mount, 5/8 in - 11 Arbor Size
MI ITEM #11527614
MFR #655138000

Mfr description
655138000 4" X 3/16" X 5/8-11" WIRE SS.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    0.6250 in
  • Brush Diameter
    4.0000 in
  • Diameter  
    4.0000 in
  • Face Width
    0.1875 in, 4.76 mm
  • Inside Diameter
    0.8750 in
  • Outside Diameter
    4.0000 in
  • Threaded Arbor Size  
    5/8 in - 11

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Stainless Steel
  • Brush Shape
    Wheel
  • Brush Type
    Wire Wheel
  • Connector Type
    5/8-11
  • Fill Material
    Stainless Steel Wire
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    655138000
  • Material
    Stainless Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    5/8-11 Thread
  • Mounting Type
    5/8 in-11 Thread
  • Number Of Pieces
    1
  • Product Type
    Cup Brushes
  • Specification
    Wire Wheel Brush 4 in x 3/16 in x 7/8 in x 5/8 in-11 Stainless
  • Type
    Wheel Brush
  • Wire Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)