Motion
655211000

METABO CORP
655211000

Cup Brush - Steel Material, Crimped, 6.0000 in Diam., Threaded Arbor Mount, 5/8 in - 11 Arbor Size
MI ITEM #11527632
MFR #655211000
Price$43.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655211000

Cup Brush - Steel Material, Crimped, 6.0000 in Diam., Threaded Arbor Mount, 5/8 in - 11 Arbor Size
MI ITEM #11527632
MFR #655211000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.98/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    0.6250 in
  • Brush Diameter
    6.0000 in
  • Center Hole Diameter
    0.6250 in
  • Diameter  
    6.0000 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    6.0000 in
  • Threaded Arbor Size  
    5/8 in - 11

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Threaded
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    655211000
  • Material
    Steel
  • Max Rpm
    6600 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Cup Brushes
  • Specification
    Wire Cup Brush 6 in x 5/8-11 in
  • Type
    Cup Brush
  • Wire Type
    Steel

Overview

Mfr description
655211000 6"X 5/8-11"CRIMPED CUP BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought