Motion
655215000

METABO CORP
655215000

Cup Brush - 4.5000 in Diam.
MI ITEM #11527636
MFR #655215000
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655215000

Cup Brush - 4.5000 in Diam.
MI ITEM #11527636
MFR #655215000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.80/each

Specifications

Dimensions

  • Brush Diameter
    4.5000 in
  • Diameter  
    4.5000 in
  • Overall Length
    7/8 in
  • Shank Thread Size
    5/8 in-11 | 127 mm

Details

  • Max Rpm
    20000 rpm
  • Product Type
    Cup Brushes
  • Wire Type
    014 knotted

Overview

Mfr description
655215000 4" STANDARD TWIST WIRE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought