Motion
655282000

METABO CORP
655282000

Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #11527650
MFR #655282000
Price$6.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655282000

Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #11527650
MFR #655282000

Mfr description
655282000 7" X 1/8" X 5/8"-11 - A24T LON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.29/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    7 in
  • Face Rim Width
    1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Pipeline Wheel, Type 27, Cutting, Notching, Grinding
  • Application
    Cutting, Notching, Grinding, Steel, Stainless Steel
  • Arbor Type
    Type 27
  • For Use With
    Angle Grinder
  • Form Type
    Type 27
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    24
  • Material
    Zirconia Alumina
  • Max Rpm
    8600 rpm
  • Specification
    A 24 T
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)