Motion
655385000

METABO CORP
655385000

Mounted Flap Wheel - Aluminum Oxide, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #11527684
MFR #655385000
Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655385000

Mounted Flap Wheel - Aluminum Oxide, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #11527684
MFR #655385000

Mfr description
655385000 3"X1"X1/4" -- MEDIUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.48/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 655385000 is a mounted flap wheel suitable for smoothing and finishing work.
  • Max Rpm
    8000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)