Motion
656428000

METABO CORP
656428000

Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 120 Grit, 13300 rpm
Mi Item #11527793
MFR #656428000
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
656428000

Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 120 Grit, 13300 rpm
Mi Item #11527793
MFR #656428000

Mfr description
656428000 4 1/2" FLAPPER PLUS 120 5/8"-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Stainless Steel, Steel
  • Arbor Type
    Threaded
  • Flap Disc Type
    Type 29
  • Form Material
    Zirconia Alumina
  • Grit Number
    120
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    656428000
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Series
    Flexiamant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)