Specifications
Dimensions
- Shank Size1/4 in
- Wheel Diameter1/4 in
- Wheel Width5/8 in
Details
- Abrasive MaterialCarbide
- Long DescriptionThe 656750000 is a mounted flap wheel suitable for finishing and light material removal.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)