Motion
ARP30K-03BE-3

SMC CORP OF AMERICA
ARP30K-03BE-3

Modular Air Regulator - 3/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #11528532
MFR #ARP30K-03BE-3
Price$78.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARP30K-03BE-3

Modular Air Regulator - 3/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #11528532
MFR #ARP30K-03BE-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.15/each

Specifications

Dimensions

  • Body Size
    30
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Backflow Function
    With Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Square Embedded Type Pressure (With Limit Indicator)
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: MPa
  • Product Type
    Precision Air Regulators
  • Series/System
    ARP
  • Set Pressure Range
    1 to 87 psi

Overview

Mfr description
ARP30K-03BE-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought