Motion
2101037779

IPTCI BEARINGS
2101037779

2101037779
Mi Item #11529107
MFR #2101037779
Price$439.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
2101037779

2101037779
Mi Item #11529107
MFR #2101037779

Mfr description
SUCSHA 207 23 B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Overall Width  
    43 mm

Details

  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)