1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
NA213-40
Straight Bore, 2.5000 in Bore Diam., 120 mm OD, 86 mm Width, Eccentric Collar Locking
MI ITEM #
11529247
MFR #
NA213-40
List Price
$267.49
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS NA213-40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
NA213-40
Straight Bore, 2.5000 in Bore Diam., 120 mm OD, 86 mm Width, Eccentric Collar Locking
MI ITEM #
11529247
MFR #
NA213-40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$267.49
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NA 213 40 B4- MOUNTED BALL BRG & INSERT
Specifications
Bore Type
Straight
Bore Diameter
2.5000 in
Outside Diameter
120 mm
Overall Width
86 mm
Locking Device
Eccentric Collar
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data