Motion
NA207-22L3

IPTCI BEARINGS
NA207-22L3

Straight Bore, 1.3750 in Bore Diam., 72 mm OD, 51 mm Width, Eccentric Collar Locking
MI ITEM #11529313
MFR #NA207-22L3
Price$55.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
NA207-22L3

Straight Bore, 1.3750 in Bore Diam., 72 mm OD, 51 mm Width, Eccentric Collar Locking
MI ITEM #11529313
MFR #NA207-22L3

Mfr description
NA 207 22 L3 B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.29/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    72 mm
  • Overall Width
    51 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)