Motion
2101043407

IPTCI BEARINGS
2101043407

2101043407
MI ITEM #11529392
MFR #2101043407
Price$290.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
2101043407

2101043407
MI ITEM #11529392
MFR #2101043407

Mfr description
UCHA 211 35 B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.24/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Overall Width  
    60 mm

Details

  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)