Motion
SUCST210-31

IPTCI BEARINGS
SUCST210-31

Take-Up Ball Bearing Unit - 1-15/16 in Bore, Stainless Steel Housing, Standard Duty
MI ITEM #11529399
MFR #SUCST210-31
Price$661.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCST210-31

Take-Up Ball Bearing Unit - 1-15/16 in Bore, Stainless Steel Housing, Standard Duty
MI ITEM #11529399
MFR #SUCST210-31

Mfr description
SUCST 210 31 B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.23/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Weight
    5.5 lbs

Details

  • Bearing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Grease Type
    H1 Food Grade Grease
  • Housing Material
    Stainless Steel
  • Instruction Manual
  • Manufacturer Catalog
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)