Motion
SA210-30G
Straight Bore, 1.8750 in Bore Diam., 90 mm OD, 44 mm Width, Eccentric Collar Locking
Mi Item #11529536
MFR #SA210-30G
Price$91.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 1.8750 in Bore Diam., 90 mm OD, 44 mm Width, Eccentric Collar Locking
Mi Item #11529536
MFR #SA210-30G

Mfr description
SA 210 30 G B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Outside Diameter  
    90 mm
  • Overall Width
    44 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)