Motion
SA210-31G
Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 44 mm Width, Eccentric Collar Locking
Mi Item #11529537
MFR #SA210-31G
Price$91.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 44 mm Width, Eccentric Collar Locking
Mi Item #11529537
MFR #SA210-31G

Mfr description
SA 210 31 G B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    90 mm
  • Overall Width
    44 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)