1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
2101048135
2101048135
MI ITEM #
11529552
MFR #
2101048135
Price
$818.68
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Hanger Bearings
IPTCI BEARINGS 2101048135
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
2101048135
2101048135
MI ITEM #
11529552
MFR #
2101048135
Mfr description
SUCSHA 207 35MM IP69K B4S- SS/CR MTD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$818
.68
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
35 mm
Overall
Width
43 mm
Details
Housing Material
Stainless Steel
Locking Device
Set Screw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items