Motion
SUCNPT212-39

IPTCI BEARINGS
SUCNPT212-39

Take-Up Ball Bearing Unit - 2-7/16 in Bore, Nickel Plated Housing, Standard Duty
MI ITEM #11529582
MFR #SUCNPT212-39
Your Price$1,117.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCNPT212-39

Take-Up Ball Bearing Unit - 2-7/16 in Bore, Nickel Plated Housing, Standard Duty
MI ITEM #11529582
MFR #SUCNPT212-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,117.59/each(List $1,676.38)

Overview

Mfr description
SUCNPT 212 39 B4S- SS/CR MTD BALL

Specifications

  • Bore Diameter
  • Bearing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Finish Coating
    Nickel Plated
  • Type Of Bearing
    Ball Bearing
  • Grease Type
    H1 Food Grade Grease
  • Manufacturer Catalog
  • Weight
    10.6 lbs
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought