Motion
2101044494

IPTCI BEARINGS
2101044494

2101044494
Mi Item #11529658
MFR #2101044494
Price$755.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
2101044494

2101044494
Mi Item #11529658
MFR #2101044494

Mfr description
SNASHA 207 22 L3 B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$755.26/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Overall Width  
    40 mm

Details

  • Housing Material
    Stainless Steel
  • Locking Device
    Eccentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)