Motion
2101041892

IPTCI BEARINGS
2101041892

2101041892
Mi Item #11529725
MFR #2101041892
Price$1,299.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
2101041892

2101041892
Mi Item #11529725
MFR #2101041892

Mfr description
BUCNPHA 215 47 B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,299.14/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Overall Width  
    78 mm

Details

  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)