Motion
UCT215-47L3

IPTCI BEARINGS
UCT215-47L3

Take-Up Ball Bearing Unit - 2-15/16 in Bore, Cast Iron Housing, Standard Duty
Mi Item #11529815
MFR #UCT215-47L3
Price$419.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCT215-47L3

Take-Up Ball Bearing Unit - 2-15/16 in Bore, Cast Iron Housing, Standard Duty
Mi Item #11529815
MFR #UCT215-47L3

Mfr description
UCT 215 47 L3 B4- MOUNTED BALL BRG &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.51/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Weight
    15.9 lbs

Details

  • Bearing Material
    AISI 52100
  • Duty Type
    Standard Duty
  • Grease Type
    NLGI Grade 2 Lithium Based Bearing Grease
  • Housing Material
    Cast Iron
  • Instruction Manual
  • Manufacturer Catalog
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)