Motion
2101048125

IPTCI BEARINGS
2101048125

2101048125
MI ITEM #11529960
MFR #2101048125
Price$537.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
2101048125

2101048125
MI ITEM #11529960
MFR #2101048125

Mfr description
SUCSHA 207 23 IP69K B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.54/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Overall Width  
    43 mm

Details

  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)