Motion
SUCST206-19

IPTCI BEARINGS
SUCST206-19

Take-Up Ball Bearing Unit - 1-3/16 in Bore, Stainless Steel Housing, Standard Duty
MI ITEM #11529990
MFR #SUCST206-19
Your Price$374.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCST206-19

Take-Up Ball Bearing Unit - 1-3/16 in Bore, Stainless Steel Housing, Standard Duty
MI ITEM #11529990
MFR #SUCST206-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$374.51/each(List $561.76)

Overview

Mfr description
SUCST 206 19 B4S- SS/CR MTD BALL

Specifications

  • Bore Diameter
  • Bearing Material
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Type Of Bearing
    Ball Bearing
  • Grease Type
    H1 Food Grade Grease
  • Manufacturer Catalog
  • Weight
    2.9 lbs
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text