1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
SUC211-32 W/ MPF 0696
Straight Bore, 2.0000 in Bore Diam., 100 mm OD, 56 mm Width, Set Screw Locking
MI ITEM #
11530053
MFR #
SUC211-32 W/ MPF 0696
List Price
$624.36
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS SUC211-32 W/ MPF 0696
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
SUC211-32 W/ MPF 0696
Straight Bore, 2.0000 in Bore Diam., 100 mm OD, 56 mm Width, Set Screw Locking
MI ITEM #
11530053
MFR #
SUC211-32 W/ MPF 0696
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$624.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SUC 211 32 W/ MPF 0696 B4S- SS/CR MTD
Specifications
Bore Type
Straight
Bore Diameter
2.0000 in
Outside Diameter
100 mm
Overall Width
56 mm
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought