Motion
2101048066

IPTCI BEARINGS
2101048066

2101048066
Mi Item #11530259
MFR #2101048066
Price$455.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
2101048066

2101048066
Mi Item #11530259
MFR #2101048066

Mfr description
SUCSHA 206 19 IP69K B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.69/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Overall Width  
    38 mm

Details

  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)