Motion
SSB206-30MMG

IPTCI BEARINGS
SSB206-30MMG

Straight Bore, 30 mm Bore Diam., 62 mm OD, 29 mm Width, Set Screw Locking
MI ITEM #11530267
MFR #SSB206-30MMG
Price$139.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SSB206-30MMG

Straight Bore, 30 mm Bore Diam., 62 mm OD, 29 mm Width, Set Screw Locking
MI ITEM #11530267
MFR #SSB206-30MMG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.84/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    29 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
SSB 206 30MM G B4S- SS/CR MTD BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought