1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
SNA205-16
Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 41 mm Width, Eccentric Collar Locking
MI ITEM #
11530269
MFR #
SNA205-16
Your Price
$108.39
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS SNA205-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
SNA205-16
Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 41 mm Width, Eccentric Collar Locking
MI ITEM #
11530269
MFR #
SNA205-16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$108.39
/each
(List
$162.59
)
Qty
Add to Cart
Overview
Mfr description
SNA 205 16 B4S- SS/CR MTD BALL
Specifications
Bore Type
Straight
Bore Diameter
1.0000 in
Outside Diameter
52 mm
Overall Width
41 mm
Locking Device
Eccentric Collar
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data