Motion
SSB204-20MMG

IPTCI BEARINGS
SSB204-20MMG

Straight Bore, 20 mm Bore Diam., 47 mm OD, 25 mm Width, Set Screw Locking
Mi Item #11530310
MFR #SSB204-20MMG
Price$159.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SSB204-20MMG

Straight Bore, 20 mm Bore Diam., 47 mm OD, 25 mm Width, Set Screw Locking
Mi Item #11530310
MFR #SSB204-20MMG

Mfr description
SSB 204 20MM G B4S- SS/CR MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.35/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    25 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)