Motion
SUC207-35MM IP69K

IPTCI BEARINGS
SUC207-35MM IP69K

Straight Bore, 35 mm Bore Diam., 72 mm OD, 43 mm Width, Set Screw Locking
MI ITEM #11530465
MFR #SUC207-35MM IP69K
Price$359.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUC207-35MM IP69K

Straight Bore, 35 mm Bore Diam., 72 mm OD, 43 mm Width, Set Screw Locking
MI ITEM #11530465
MFR #SUC207-35MM IP69K

Mfr description
SUC 207 35MM IP69K B4S- SS/CR MTD BALL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.84/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    43 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)