Motion
CSB205-16N

IPTCI BEARINGS
CSB205-16N

Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 27 mm Width, Set Screw Locking
MI ITEM #11530477
MFR #CSB205-16N
Price$22.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CSB205-16N

Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 27 mm Width, Set Screw Locking
MI ITEM #11530477
MFR #CSB205-16N

Mfr description
CSB 205 16 N B4- MOUNTED BALL BRG &
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    52 mm
  • Overall Width
    27 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)