Specifications
Dimensions
- Bore Diameter1.3125 in
- Outside Diameter72 mm
- Overall Width51 mm
Details
- Bore TypeStraight
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
Overview
Mfr description
NA 207 21 B4- MOUNTED BALL BRG & INSERT